Motion
G8S2NGC
Desiccant Breather - Height: 12.0000 in, Diameter: 5.1250 in
Mi Item #06490516
MFR #G8S2NGC
Price$631.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Breather - Height: 12.0000 in, Diameter: 5.1250 in
Mi Item #06490516
MFR #G8S2NGC

Mfr description
G8S2NGC AIR SENTRY BREATHERS
  • Ideal for Most Applications - The only desiccant breather series that Air Sentry recommends for diesel fuel applications* (not recommended for other fuel applications) *Guardian breathers used on diesel fuel applications must be accompanied with an isolation check valve.
  • See Guardian models ending in NC, NG, NGC.
  • Not available in models ending in N.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.29/each

Specifications

Dimensions

  • Connection Size
    2.0000 in
  • Diameter
    5.1250 in
  • Height
    12.0000 in

Details

  • Maximum Air Flow
    25 cfm
  • Medium
    Silica Gel
  • Type
    Desiccant Breather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)