Motion
30FC
30" OSHA Cart Fan
MI ITEM #06490684
MFR #30FC
Price$1,318.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30" OSHA Cart Fan
MI ITEM #06490684
MFR #30FC

Mfr description
30FC 30" CIRCULATION FAN ON CART
  • Matched direct drive motors and blades for highest achievable levels of airflow
  • rated up to 12,000 cfm
  • Powder coated steel guards for corrosion resistant and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.61/each

Specifications

Dimensions

  • Barrel Inside Diameter
    30 in
  • Cord Length
    10 ft
  • Depth
    34 in
  • Diameter
    30 in
  • Fixed Or Adjustable Height
    Fixed
  • Height
    14 in
  • Overall Depth
    34 in
  • Overall Height
    14 in
  • Overall Width
    34 in

Details

  • Amperage
    1.6
  • Blade Material
    Aluminum
  • Country of Origin
    USA
  • Drive Type
    Direct
  • Guard Material
    Powder Coated Steel
  • Horsepower
    0.5
  • Manufacturer Upc Number
    717490340911
  • Maximum Air Flow
    9250 cfm
  • Mount Type
    wall
  • Number Of Blades
    3
  • Phase
    1
  • UPC_NO
    717490340911
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)