Motion
34-8743/XXL
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK
Mi Item #06492776
MFR #34-8743/XXL
Price$12.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK
Mi Item #06492776
MFR #34-8743/XXL

Mfr description
34-8743-2X GLOVE SMLS KNIT CR NITR PALM
  • Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.06/pr

Specifications

Dimensions

  • Glove Size
    2XL
  • Length
    50 cm
  • Size
    2XL in-oz

Details

  • Additional Details
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Cuff Type
    Knitwrist
  • Description
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • EN388
    4331
  • Features
    Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Industry Use
    DIY, Finishing & Inspection, Gardening, Handling of Small Oily Parts & Components, Assembly, Maintenance, Logistics & Warehousing, Wiring Operations
  • Knit Gauge
    15
  • Latex Free
    Yes
  • Liner Material
    Engineered Yarn
  • Liner/Shell Material
    Engineered Yarn
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314155536
  • Package Quantity
    12
  • Spec Sheet
  • Standards Met
    21 CFR 170-199, EN 388 4331
  • UPC_NO
    616314155536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)