Specifications
Dimensions
- Container Size10 gal (US)
Overview
Mfr description
00042021 HEAVYDUTY 10 WATER COOLER
- Cooler maintains ice for 3 days at 90°F
- High-visibility safety orange color "Drinking Water" imprint meets OSHA labeling requirements for water used on jobsites
- UV inhibitors protect against sun damage
- Pressure-fit lid won’t trap dirt/mold
- Keeper cord affixes lid to cooler for cleanliness and loss prevention
- Recessed and angled drip-resistant spigot for easy dispensing
- Reinforced handles for strength and product longevity
- Lid loops on both sides of seat top lid allows you to lock the lid to side handles for added security and assurance of cleanliness
- Convenient cup dispenser included (cups not included)
- Flat lid creates a seat when not in use, and is stackable