Motion
163014
Philips Fluorescent Lamps
MI ITEM #06493835
MFR #163014
Price$116.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Philips Fluorescent Lamps
MI ITEM #06493835
MFR #163014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.95/each

Specifications

Dimensions

  • Base Size
    R17D
  • Length
    96 in
  • Wattage
    110 W

Details

  • Bulb Life
    12000 hr
  • Bulb Shape
    T12
  • Coating
    TuffGuard Coated
  • Color
    Cool White
  • Color Rendering Index
    62 CRI
  • Color Temperature
    4100 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    8800 lm
  • Product Characteristics
    ALTO TuffGuard™ High Output Fluorescent Lamp, T12 Shape, 4100K, 62 CRI, 110W, 8800 lm, Cool White, 15 Pk., 96 in. L

Overview

Mfr description
163014 F96T12/CW/HO-O TG COATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought