Specifications
Dimensions
- Length22 in
- Wattage25 W
Details
- Base TypeG13
- Bulb Life20000 hr
- Bulb ShapeT8
- ColorWhite
- Color Rendering Index85 CRI
- Color Temperature3500 K
- DimmingNo
- Lighting TechnologyFluorescent
- Lumen Output2400 lm
- Product CharacteristicsALTO U-Bend Fluorescent Lamp, T8 Shape, G13 Medium Bi-Pin Base, 3500K, 85 CRI, 25W, 2400 lm, 22.44 in. L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)