Motion
220525
Philips Fluorescent Lamps
Mi Item #06493907
MFR #220525
Price$39.85/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Philips Fluorescent Lamps
Mi Item #06493907
MFR #220525

Mfr description
220525 F54T5/841/HO/EA/ALTO HI OUTPUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.85/pk

Specifications

Dimensions

  • Length
    46 in
  • Wattage
    48 W

Details

  • Base Type
    G5
  • Bulb Life
    30000 hr
  • Bulb Shape
    T5
  • Color
    Cool White
  • Color Rendering Index
    82 CRI
  • Color Temperature
    4100 K
  • Dimming
    Yes
  • Lighting Technology
    Fluorescent
  • Lumen Output
    5000 lm
  • Product Characteristics
    ALTO, Fluorescent Lamp, G5 Base, T5, 48W, 4100K, 46 in. L, 5000 Initial Lumens, Cool White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)