Motion
236844
Philips Fluorescent Lamps
Mi Item #06493951
MFR #236844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Philips Fluorescent Lamps
Mi Item #06493951
MFR #236844

Mfr description
236844 TL835 F96T8/PLUS ALTO FLRSCNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    96 in
  • Wattage
    59 W

Details

  • Base Type
    Single Pin
  • Bulb Life
    24000 hr
  • Bulb Shape
    T8
  • Color
    White
  • Color Rendering Index
    85 CRI
  • Color Temperature
    3500 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    5900 lm
  • Product Characteristics
    ALTO Plus Slimline Fluorescent Lamp, T8 Shape, FA8 Base, 3500K, 85 CRI, 59W, 5900 lm, 25 Pk., 96 in. L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)