Motion
236851
Philips Fluorescent Lamps
Mi Item #06493952
MFR #236851
Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Philips Fluorescent Lamps
Mi Item #06493952
MFR #236851

Mfr description
236851 TL841 F96T8/PLUS ALTO FLRSCNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.48/each

Specifications

Dimensions

  • Length
    96 in
  • Wattage
    59 W

Details

  • Base Type
    Single Pin
  • Bulb Life
    30000 hr
  • Bulb Shape
    T8
  • Color
    Cool White
  • Color Rendering Index
    85 CRI
  • Color Temperature
    4100 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    5900 lm
  • Product Characteristics
    ALTO, Fluorescent Lamp, FA8 Base, T8, 59W, 4100K, 96 in. L, 5900 Initial Lumens, Cool White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)