Motion
236869
Philips Fluorescent Lamps
MI ITEM #06493953
MFR #236869
Price$72.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Philips Fluorescent Lamps
MI ITEM #06493953
MFR #236869

Mfr description
236869 TL850 F96T8/PLUS ALTO FLRSCNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.00/each

Specifications

Dimensions

  • Length
    96 in
  • Wattage
    59 W

Details

  • Base Type
    Single Pin
  • Bulb Life
    24000 hr
  • Bulb Shape
    T8
  • Color
    Bright White
  • Color Rendering Index
    85 CRI
  • Color Temperature
    5000 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    5780 lm
  • Product Characteristics
    ALTO Plus Slimline Fluorescent Lamp, T8 Shape, FA8 Base, 5000K, 85 CRI, 59W, 5780 lm, Bright White, 25 Pk., 96 in. L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)