Motion
236885
Philips Fluorescent Lamps
MI ITEM #06493955
MFR #236885
Price$76.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Philips Fluorescent Lamps
MI ITEM #06493955
MFR #236885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.28/each

Specifications

Dimensions

  • Base Size
    R17D
  • Length
    96 in
  • Wattage
    86 W

Details

  • Bulb Life
    24000 hr
  • Bulb Shape
    T8
  • Color
    Cool White
  • Color Rendering Index
    85 CRI
  • Color Temperature
    4100 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    8200 lm
  • Product Characteristics
    ALTO, Fluorescent Lamp, R17D (R17d (RDC)) Base, T8, 86W, 4100K, 96 in. L, 8200 Initial Lumens, Cool White

Overview

Mfr description
236885 TL841 F96T8/PLUS ALTO FLRSCNT HI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought