Motion
372821
Philips Fluorescent Lamps
Mi Item #06494166
MFR #372821
Price$38.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Philips Fluorescent Lamps
Mi Item #06494166
MFR #372821

Mfr description
372821 F96T12/DX/ALTO FLUORESCENT LAMPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.33/each

Specifications

Dimensions

  • Length
    96 in
  • Wattage
    75 W

Details

  • Base Type
    Single Pin
  • Bulb Life
    12000 hr
  • Bulb Shape
    T12
  • Color
    Daylight Deluxe
  • Color Rendering Index
    84 CRI
  • Color Temperature
    6500 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    4500 lm
  • Product Characteristics
    Fluorescent Lamp, 120/277V ac, 75W, 6500K, 4500 lm, T12, 84 CRI, White, 96 in. L
  • Voltage
    120/277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)