Motion
381764
Philips Fluorescent Lamps
Mi Item #06494187
MFR #381764
Price$47.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Philips Fluorescent Lamps
Mi Item #06494187
MFR #381764

Mfr description
381764 F96T12/CW/HO-O/ALTO FLUORESCENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.15/each

Specifications

Dimensions

  • Base Size
    R17D
  • Length
    96 in
  • Wattage
    110 W

Details

  • Bulb Life
    12000 hr
  • Bulb Shape
    T12
  • Color
    Cool White
  • Color Rendering Index
    62 CRI
  • Color Temperature
    4100 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    8800 lm
  • Product Characteristics
    ALTO, Fluorescent Lamp, R17D [R17d (RDC)] Base, T12, 110W, 4100K, 96 in. L, 8800 Initial Lumens, Cool White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)