Motion
423194
Philips Fluorescent Lamps
MI ITEM #06494344
MFR #423194
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Philips Fluorescent Lamps
MI ITEM #06494344
MFR #423194

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.33/each

Specifications

Dimensions

  • Length
    96 in
  • Wattage
    75 W

Details

  • Base Type
    Single Pin
  • Bulb Life
    12000 hr
  • Bulb Shape
    T12
  • Color
    Cool White
  • Color Rendering Index
    89 CRI
  • Color Temperature
    4100 K
  • Dimming
    No
  • Lighting Technology
    Fluorescent
  • Lumen Output
    5000 lm
  • Product Characteristics
    Alto, T12 Fluorescent Lamp, 75W, 89 CRI, 1-Pin, 5000 Initial Lumens, 4100K, Cool White Supreme, 96 in. L

Overview

Mfr description
423194 F96T12/CWSUPREME/ALTO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought