Motion
TIGEAR-2 E-Z KLEEN REDUCER

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

TIGEAR-2 E-Z KLEEN REDUCER
Mi Item #06494526
MFR #TIGEAR-2 E-Z KLEEN REDUCER
Price$3,951.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

TIGEAR-2 E-Z KLEEN REDUCER
Mi Item #06494526
MFR #TIGEAR-2 E-Z KLEEN REDUCER

Mfr description
23 BRACKET FOR MODEL23QZ30H14
  • Premium stainless steel housings
  • New rounded housing design prevents accumulation of material or liquid
  • Available with quill or 3-piece coupled input
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,951.85/each

Specifications

Dimensions

  • Center Distance
    2.3125 in
  • Manufacturer Reducer Size
    23
  • NEMA / IEC Frame Size
    140
  • Output Size
    1.4380 in
  • Ratio
    6:1
  • Weight
    55.000 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    23QZ30H14
  • Manufacturer Upc Number
    782476052843
  • Max Input Horsepower
    1.42 hp
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Series
    TIGEAR II
  • UPC_NO
    782476052843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)