Motion
00042316
Seat Top Cooler - Orange, 5 gal, 19.5 in High, 14.5 in Long, 13 in Deep
Mi Item #06495302
MFR #00042316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seat Top Cooler - Orange, 5 gal, 19.5 in High, 14.5 in Long, 13 in Deep
Mi Item #06495302
MFR #00042316

Mfr description
00042316 5G SEAT TOP OR 5 GAL
  • Holds ice for up to 3 days
  • Recessed and angled drip-resistant spigot for easy dispensing
  • Reinforced handles for strength and product longevity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    19.5 in
  • Overall Length
    14.5 in
  • Overall Width
    13 in

Details

  • Body Color
    Orange
  • Lid Color
    White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)