Motion
16-340OR/L
Hi-Vis Seamless Knit PolyKor® Blended Glove with Double-Dipped Nitrile Coated MicroSurface Grip on Palm & Fingers
MI ITEM #06495310
MFR #16-340OR/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit PolyKor® Blended Glove with Double-Dipped Nitrile Coated MicroSurface Grip on Palm & Fingers
MI ITEM #06495310
MFR #16-340OR/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16-340OR/L GLOVES
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Double-Dipped Nitrile MicroSurface coated palm and fingertips provide a good grip in dry, slightly oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispsenses fluids away - significantly improving grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Hi-Vis coloring makes this product very easy to see
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    L
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Orange
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Tear Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A2
  • Description
    Hi-Vis Seamless Knit PolyKor® Blended Glove with Double-Dipped Nitrile Coated MicroSurface Grip on Palm & Fingers
  • UPC_NO
    616314130731
  • Manufacturer Upc Number
    616314130731
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4544
  • Grip Pattern
    MicroSurface
  • Grip Type
    MicroSurface
  • Liner Material
    PolyKor
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text