Motion
12543
Mi Item #06495314
MFR #12543
Price$77.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #06495314
MFR #12543

Mfr description
6665 EVAPORATIVE COOLING VEST, GRAY, M
  • The Chill-Its® 6665 Evaporative Cooling Vest is made with an advanced polymer-embedded fabric to provide workers with immediate core cooling relief from the heat. This lightweight cooling vest is made of comfortable and durable quilted nylon exterior with mesh side panels for ventilation and stretch. Wear this body cooling vest over a t-shirt. A water-repellant liner keeps the interior of the vest as dry as possible when activated, though wearers should expect to feel some dampness/wetness. Evaporative cooling technologies such as embedded polymers are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away helping to regulate body temperature while providing cool relief. HOW TO ACTIVATE Soak in water for 2-5 minutes to activate. The embedded polymers will retain water for up to four hours of cooling relief. Hand wash as needed and hang to dry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.52/each

Specifications

Dimensions

  • Length
    12 in
  • Size
    M

Details

  • Additional Details
    V-neck with zipper closure - Quilted nylon outer layer - Activated, polymer-embedded fabric inside - Water-repellent liner and black cotton-poly elastic trim - Lightweight, durable, and washable - 100% nylon - Gray, Lime
  • Color
    Gray
  • Cooling Method
    Soak in Water 2 to 5 Minutes
  • Country of Origin
    CHN
  • Description
    6665 M Gray Evaporative Cooling Vest
  • Garment Type
    Cooling Vest
  • Garment Use
    Evaporative
  • Group & Class
    Cooling
  • Includes
    1 Vest
  • Manufacturer Product Page
  • Material
    Nylon
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476125433
  • Vest Color
    Gray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)