Motion
ZM17
ZM Series Bearing Lock Nut - M171x1 mm Thread Size, 28 mm OD, 7/8 in Face Dia., 10 mm Width
MI ITEM #06495533
MFR #ZM17
Price$143.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M171x1 mm Thread Size, 28 mm OD, 7/8 in Face Dia., 10 mm Width
MI ITEM #06495533
MFR #ZM17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.94/each

Specifications

Dimensions

  • Face Diameter  
    7/8 in
  • Outside Diameter  
    28 mm
  • Overall Height
    0.3750 in
  • Overall Width
    10 mm
  • Thread Size  
    M171x1 mm
  • Weight
    0.962 oz

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM

Overview

Mfr description
ZM17

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought