Motion
BP10T200S

TIMKEN
BP10T200S

Backing Plate - 2 in Bore
MI ITEM #06496489
MFR #BP10T200S
Price$184.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
BP10T200S

Backing Plate - 2 in Bore
MI ITEM #06496489
MFR #BP10T200S

Mfr description
BP10T200S BACKING PLATE
  • Designed to provide a continuous seal against the rear of the squared flange housing for elimination of contamination ingress from all sides
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.09/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    5.5000 in
  • Overall Width
    0.6300 in
  • Weight
    4.5 lbs

Details

  • Housing Material
    Cast Steel
  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450432597
  • Product Type
    Backing Plates
  • Series
    BP
  • UPC_NO
    883450432597

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)