Motion
FSNL517

SKF
FSNL517

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #06496525
MFR #FSNL517
List Price$915.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSNL517

Pillow Block Housing - Four-Bolt Base, Split Pillow Block Construction, Cast Iron
MI ITEM #06496525
MFR #FSNL517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$915.44/each for your price

Overview

Mfr description
FSNL517 HOUSING

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    75 mm
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Bolt Center To Center Length
    260 mm
  • Manufacturer Upc Number
    7316573297994
  • UPC_NO
    7316573297994
  • Weight
    22.05 lbs
  • Series
    SNL
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text