Motion
48790
Keyless Bushings - B112 Series, 3.9375 in ID, 5.7090 in OD, 3.5430 in LTB
MI ITEM #06496712
MFR #48790
Price$688.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 3.9375 in ID, 5.7090 in OD, 3.5430 in LTB
MI ITEM #06496712
MFR #48790

Mfr description
T122315 B112 3-15/16" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$688.75/each

Specifications

Dimensions

  • Bolt Size
    M12 x 80
  • Bore Diameter
    3.9375 in
  • Bore Size
    3.9375 in
  • Hub Contact Pressure
    20688 psi
  • Length Through Bore  
    3.5430 in
  • Maximum Transmitted Thrust
    122699 lb
  • Outside Diameter  
    5.7090 in
  • Overall Length
    4.0160 in
  • Screw Size
    M12 x 80
  • Weight
    13.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    105 lb-ft
  • Keyless Bushing Type
    Hex-Head Screw Clamping
  • Manufacturer Upc Number
    662345063661
  • Maximum Transmitted Torque
    20130 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    B112
  • Transmissible Axial Force
    122699 lbf
  • UPC_NO
    662345063661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)