Specifications
Dimensions
- Stroke6 in
Details
- Dynamic Load Capacity250 lbf
- Input Voltage12 V dc
- Manufacturer Catalog
- Screw Drive TypeAcme Screw
- Speed At Full Load1.00 in/s
- Speed At No Load1.20 in/s
- Static Load Capacity1000 lbf
- Technical Specifications
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)