Motion
05018ET3E326T-W22G

WEG ELECTRIC CORP
05018ET3E326T-W22G

Shaft Grounding Motor - 50 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324/6T Frame, TEFC Enclosure, 50 Hz, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #06497808
MFR #05018ET3E326T-W22G
Price$6,684.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
05018ET3E326T-W22G

Shaft Grounding Motor - 50 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324/6T Frame, TEFC Enclosure, 50 Hz, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #06497808
MFR #05018ET3E326T-W22G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,684.52/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Frame Size
    324/6T
  • Opposite Drive End Bearing Size
    6212
  • Overall Length C Dimension
    31.12 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.84 in
  • Weight
    634.56 lbs

Details

  • Additional Details
    Available With Internal Shaft Grounding Ring Aegis;Regreasing System At Drive End And Non-Drive End;Balancing Method 1/2 Key
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1775 rpm
  • Description
    HP:50, F#324/6T, RPM:1800, 208-230/460//380V, TEFC
  • Description Keyword
    50 hp
  • Drive End Bearing
    6312 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Current
    131.00–118.00 / 59.20 A
  • Full Load Efficiency
    94.50 %
  • Full Load Torque
    148 ft-lbs;200.66 N-m
  • Harmonization Code
    8501.52.8000
  • Hp
    50 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    37 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    05018ET3E326T-W22G
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6212 C3
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158591695
  • Voltage
    208 to 230 V, 380 V, 460 V
  • Volts @ Frequency
    208-230 / 460 V @ 60 Hz
  • Warranty
    18 months
  • Wiring Diagram

Overview

Mfr description
05018ET3E326T-W22G 50HP 326T-FR GROUNDED
  • Severe Duty Standard for W22 Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought