Motion
WDL3510T
General Purpose Washdown Duty Motor (Painted) - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
MI ITEM #06497811
MFR #WDL3510T
Your Price$1,571.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount
MI ITEM #06497811
MFR #WDL3510T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,571.92/each(List $1,886.30)

Overview

Mfr description
WDL3510 TEFC 115/208-230 56 1HP MOTOR

Specifications

  • Motor Category
    General Purpose Motor (Painted)
  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    None
  • Ambient Temperature Range
    40 °C
  • KVA Code
    K
  • Starting Method
    Direct on Line (DOL)
  • Full Load Efficiency
    67.00 %
  • Motor Poles
    4-pole
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    13.30 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CSA, UR
  • Weight
    41 lbs
  • Manufacturer Upc Number
    781568746356
  • UPC_NO
    781568747308
  • Mounting Type
    Rigid Base
  • RoHs Compliance
    RoHS Compliant
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text