Motion
3560029

HYDAC CORP
3560029

N10FM-S070-PP0Z
MI ITEM #06497814
MFR #3560029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3560029

N10FM-S070-PP0Z
MI ITEM #06497814
MFR #3560029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.772 in
  • Length
    10.00 in
  • Outside Diameter
    2.5 in
  • Overall Length
    10.00 in | 254.2 mm

Details

  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7625-00001__SEN__AIN__V1%20(1).pdf
  • Micron Rating
    70 micron
  • Series
    Flexmicron Standard

Overview

Mfr description
3560029 N10FM-S070-PP0Z FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought