Motion
GE 110 TXA 2LS

SKF
GE 110 TXA 2LS

Radial Spherical Plain Bearing - 110 mm Bore, 160 mm OD, 70 mm Inner Ring Width, Triple Lip Seals
Mi Item #06500734
MFR #GE 110 TXA 2LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 110 TXA 2LS

Radial Spherical Plain Bearing - 110 mm Bore, 160 mm OD, 70 mm Inner Ring Width, Triple Lip Seals
Mi Item #06500734
MFR #GE 110 TXA 2LS

Mfr description
GE 110 TXA 2LS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Inner Ring Width  
    70 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    160 mm
  • Overall Width
    70 mm
  • Weight
    10.01 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Steel/PTFE Fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316572025192
  • Operating Temperature Range
    -65 to 230 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    1860 kN
  • Radial Static Load Capacity
    3100 kN
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)