Motion
06706
Tilt View Bins - Beige, Plastic, Polystyrene, 1.33 lbs Weight Capacity
Mi Item #06500738
MFR #06706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tilt View Bins - Beige, Plastic, Polystyrene, 1.33 lbs Weight Capacity
Mi Item #06500738
MFR #06706

Mfr description
06706 TILTVIEW CABINET 6 BINS 3-3/4 X 23
  • Cabinets are made of high-impact polystyrene
  • Bins made of polystyrene
  • Molded-in label holder - card stock labels included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    4.5 x 3.75 x 23.625 in
  • Height
    4.5 in
  • Length
    3.75 in
  • Outside Height
    4.5 in
  • Outside Length
    3.75 in
  • Outside Width
    23.625 in
  • Overall Height
    4.5 in
  • Overall Length
    3.75 in
  • Overall Width
    23.625 in
  • Width
    23.625 in

Details

  • Accessory Type
    Tilt View Bins
  • Color
    Beige
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Polystyrene
  • Package Quantity
    1
  • Weight Capacity
    1.33 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)