Motion
ASG320F-01-08S

SMC CORP OF AMERICA
ASG320F-01-08S

ASG320F-01-08S
Mi Item #06500750
MFR #ASG320F-01-08S
Price$68.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASG320F-01-08S

ASG320F-01-08S
Mi Item #06500750
MFR #ASG320F-01-08S

Mfr description
ASG320F-01-08S FLOW CONTROLLER, S/STEEL
  • Pressure range: 15 to 145 PSI (0.1 to 1 MPa)
  • Ambient and fluid temp range: 23 to 140°F (-5 to 60°C)
  • Option for meter-out or meter-in type control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.95/each

Specifications

Dimensions

  • Tube Size
    8 (OD) mm

Details

  • Body Material
    Stainless Steel
  • Metering
    Meter Out
  • Piping Type
    Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)