Motion
CDUJB8-10D-F8B

SMC CORP OF AMERICA
CDUJB8-10D-F8B

Compact Air Cylinder - Free Mount Type, 8 mm Bore, 10 mm Stroke
Mi Item #06500790
MFR #CDUJB8-10D-F8B
Price$139.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB8-10D-F8B

Compact Air Cylinder - Free Mount Type, 8 mm Bore, 10 mm Stroke
Mi Item #06500790
MFR #CDUJB8-10D-F8B

Mfr description
CDUJB8-10D-F8B CYL, FREE MT, DBL
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.50/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Stroke
    10 mm

Details

  • Auto-Switch
    Solid State, General Purpose, 2 Wire, Vertical
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    US
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    CUJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)