Motion
TWH15-BS

POWER TEAM
TWH15-BS

Polyurethane Torque Wrench Hose - 15 ft, 1/4 in ID, 40000 psi Burst Rating, 3/8 NPT (Both Ends)
MI ITEM #06501595
MFR #TWH15-BS
Price$1,568.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
TWH15-BS

Polyurethane Torque Wrench Hose - 15 ft, 1/4 in ID, 40000 psi Burst Rating, 3/8 NPT (Both Ends)
MI ITEM #06501595
MFR #TWH15-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,568.76/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Length
    15 ft

Details

  • Burst Rating
    40000 psi
  • Hose Ends
    3/8 NPT (Both Ends)
  • Hose Type
    Polyurethane Torque Wrench
  • Manufacturer Product Page

Overview

Mfr description
TWH15-BS TWIN LINE HOSE 15'
  • Polyurethane covering with 3/8 in NPTF fittings on both ends
  • Leakage factor of less than 50 microampere
  • Orange polyurethane for easy identification
  • Covering is not perforated, preventing moisture from entering the hose and affecting its overall conductivity
  • Hoses feature a minimum 40,000 psi burst pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought