Overview
Mfr description
81234-M BEARING
Specifications
- Thrust Bearing TypeCylindrical Roller Thrust Bearing
- Bore Diameter
- Outside Diameter
- ConfigurationTP
- Manufacturer Product Page
- Weight20 lbs
- Manufacturer Catalog
- Product TypeCylindrical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data