Motion
151BK-06X100
Tubing - 0.25 in ID, 0.38 in OD
Mi Item #06501693
MFR #151BK-06X100
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.25 in ID, 0.38 in OD
Mi Item #06501693
MFR #151BK-06X100

Mfr description
151BK-06X100 BLACK TUBING
  • Truck, Bus and Commercial Vehicle Air Brake Systems.
  • Trailer Air Brake Systems.
  • Auxiliary Air Systems.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Bend Radius
    1.50 in
  • Tube Inner Diameter
    0.25 in
  • Tube Outer Diameter
    0.38 in
  • Wall Thickness
    0.06 in

Details

  • Additional Details
    • Endure™ Air Brake Tubing • Lasts Longer - Retains its FLEXIBILITY longer in both Heat & Cold! • Kuri Tec® Endure™ utilizing polyester compound materials, offers a superior service temperature range than traditional nylon tubing which contributes to longer service life.
  • Burst Pressure
    1400 psi
  • Color
    Black
  • Inner Tube Material
    Polyester
  • Manufacturer Upc Number
    822353160923
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -85 to 200 ºF
  • Product Types
    Endure™ 151 Series Reinforced Air Brake Tubing - Type B, Black
  • Standards Met
    Compliances: Meets DOT FMVSS 106. Meets performance requirements of SAE J844.
  • Style
    Reinforced Air Brake Tubing - Type B
  • Type
    Air Brake Tubing
  • UPC_NO
    822353160923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)