Motion
68/560MC3P6
Radial/Deep Groove Ball Bearing - Straight Bore, 560 mm ID, 680 mm OD, 56 mm Width, Open, Without Snap Ring
Mi Item #06501754
MFR #68/560MC3P6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 560 mm ID, 680 mm OD, 56 mm Width, Open, Without Snap Ring
Mi Item #06501754
MFR #68/560MC3P6

Mfr description
68/560MC3P6 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    56 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    56 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    68/560MC3P6 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 68/560MC3P6 is a 560 mm bore radial/deep groove ball bearing with a 680 mm OD and 56 mm width, open for standard use.
  • Manufacturer Catalog Number
    68/560MC3P6
  • Manufacturer Upc Number
    029176789724
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176789724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)