1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
2322V434
Variable Speed Belt - 1.4375 in Top Width, 43.4 in Pitch Length, 0.5100 in Overall Height, EPDM
MI ITEM #
06502489
MFR #
2322V434
Price
$212.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
TIMKEN BELTS (CARLISLE) 2322V434
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
2322V434
Variable Speed Belt - 1.4375 in Top Width, 43.4 in Pitch Length, 0.5100 in Overall Height, EPDM
MI ITEM #
06502489
MFR #
2322V434
Mfr description
2322 V 434 BELT
Designed for use with industrial variable speed pulleys to gain a wide range of driven speeds
Durable and resistant to oil, heat, hardening and glazing
Superior flex and load carrying capacity
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$212
.91
/each
Add to Cart
Specifications
Dimensions
Groove Angle
22 °
Overall
Height
0.5100 in
Pitch Length
43.4 in
Top
Width
1.4375 in
Details
Material
EPDM
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items