1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
1190-14M-115
14M, 14 mm Pitch, 1190 mm Pitch Length, 115 mm Width, 85 Teeth, Rubber Material
MI ITEM #
06502769
MFR #
1190-14M-115
Price
$681.40
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 1190-14M-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
1190-14M-115
14M, 14 mm Pitch, 1190 mm Pitch Length, 115 mm Width, 85 Teeth, Rubber Material
MI ITEM #
06502769
MFR #
1190-14M-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$681.40
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
115 mm
Pitch
14 mm
Pitch Length
1190 mm
Details
Belt Type
14M
Material
Rubber
Number Of
Teeth
85
Overview
Mfr description
1190-14M-115 Synchro-Cog Belt HT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data