Motion
4578-14M-115
14M, 14 mm Pitch, 4578 mm Pitch Length, 115 mm Width, 327 Teeth, Rubber Material
MI ITEM #06502799
MFR #4578-14M-115
Price$2,539.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14M, 14 mm Pitch, 4578 mm Pitch Length, 115 mm Width, 327 Teeth, Rubber Material
MI ITEM #06502799
MFR #4578-14M-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,539.67/each

Specifications

Dimensions

  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    4578 mm

Details

  • Belt Type
    14M
  • Material
    Rubber
  • Number Of Teeth  
    327

Overview

Mfr description
4578-14M-115 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text