Motion
4578-14M-170
HTD Belt - 14M, 14 mm Pitch, 4578 mm Overall Length, 170 mm Width, 327 Teeth
MI ITEM #06502800
MFR #4578-14M-170
List Price$3,743.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 4578 mm Overall Length, 170 mm Width, 327 Teeth
MI ITEM #06502800
MFR #4578-14M-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,743.67/each for your price

Overview

Mfr description
4578-14M-170 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    4578 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    4578 mm
  • Manufacturer Upc Number
    785201798375
  • UPC_NO
    785201798375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text