Motion
D1200-8M-50
Dual Synchronous Belt - D8M, 8 mm Pitch, 1200 mm Pitch Length, 50 mm Width, 150 Teeth, Polymer Material
MI ITEM #06502834
MFR #D1200-8M-50
Your Price$416.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Synchronous Belt - D8M, 8 mm Pitch, 1200 mm Pitch Length, 50 mm Width, 150 Teeth, Polymer Material
MI ITEM #06502834
MFR #D1200-8M-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$416.83/each(List $479.35)

Overview

Mfr description
D1200-8M-50 Dual Synchronous Belt
  • Double sided design providing maintenance-free synchronization from both sides of the belt
  • Provides excellent shear resistance and resistance to tooth jump
  • Allows for equal load capacity on both sides of the belt, a feature not found in many dual sided belts on the market
  • Dual Synchronous Belts are compact, efficient, quiet, and a smoother running drive

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Color
    Black
  • Pitch Length
    1200 mm
  • Construction Type
    Molded
  • Manufacturer Upc Number
    785201632969
  • UPC_NO
    785201632969
  • Weight
    0.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text