Motion
560-8M-30
8M, 8 mm Pitch, 560 mm Pitch Length, 30 mm Width, 70 Teeth, Rubber Material
MI ITEM #06502838
MFR #560-8M-30
Price$43.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 560 mm Pitch Length, 30 mm Width, 70 Teeth, Rubber Material
MI ITEM #06502838
MFR #560-8M-30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.84/each

Specifications

Dimensions

  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    560 mm

Details

  • Belt Type
    8M
  • Material
    Rubber
  • Number Of Teeth  
    70

Overview

Mfr description
560-8M-30 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text