1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
3150-14M-55F
14M, 14 mm Pitch, 3150 mm Pitch Length, 55 mm Width, 225 Teeth
MI ITEM #
06502869
MFR #
3150-14M-55F
Price
$784.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 3150-14M-55F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
3150-14M-55F
14M, 14 mm Pitch, 3150 mm Pitch Length, 55 mm Width, 225 Teeth
MI ITEM #
06502869
MFR #
3150-14M-55F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$784.33
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
55 mm
Pitch
14 mm
Pitch Length
3150 mm
Details
Belt Type
14M
Number Of
Teeth
225
Overview
Mfr description
3150-14M-55F Air Cool Heat Exchange Belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought