1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
D220XL037
D-XL, 0.2000 in Pitch, 22.0000 in Pitch Length, 0.3750 in Width, 110 Teeth
MI ITEM #
06502944
MFR #
D220XL037
Price
$13.36
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) D220XL037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
D220XL037
D-XL, 0.2000 in Pitch, 22.0000 in Pitch Length, 0.3750 in Width, 110 Teeth
MI ITEM #
06502944
MFR #
D220XL037
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$13.36
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
0.3750 in
Pitch
0.2000 in
Pitch Length
22.0000 in
Details
Belt Type
D-XL
Number Of
Teeth
110
Overview
Mfr description
D220XL037 TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data