Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D8M, 8 mm Pitch, 2400 mm Pitch Length, 20 mm Width, 300 Teeth, Polymer Material
Mi Item #06503105
MFR #D2400-8M-20

Mfr description
D2400-8M-20 Dual Synchronous Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    2400 mm

Details

  • Belt Type
    D8M
  • Material
    Polymer
  • Number Of Teeth  
    300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)