Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-H, 0.5000 in Pitch, 100.0000 in Pitch Length, 3.0000 in Width, 200 Teeth, Polymer Material
Mi Item #06503239
MFR #D1000H300

Mfr description
D1000H300 TIMING BELT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    100.0000 in

Details

  • Belt Type
    D-H
  • Material
    Polymer
  • Number Of Teeth  
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)