Motion
AA148
V-Belt - A Section, 1/2 in Top Width, 1 Strand, 150.0000 in Nominal Outside Length, Smooth
MI ITEM #06503292
MFR #AA148
Your Price$101.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - A Section, 1/2 in Top Width, 1 Strand, 150.0000 in Nominal Outside Length, Smooth
MI ITEM #06503292
MFR #AA148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$101.40/each(List $121.68)

Overview

Mfr description
AA148 Double Angle V-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    150.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Top Width Per Strand
    1/2 in
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Country of Origin
    USA
  • Manufacturer Upc Number
    033259132154
  • UPC_NO
    033259132154
  • Weight
    1.1 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    151.3000 in
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text