Motion
MGPM25-50Z-X867

SMC CORP OF AMERICA
MGPM25-50Z-X867

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #06503357
MFR #MGPM25-50Z-X867
Price$342.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25-50Z-X867

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #06503357
MFR #MGPM25-50Z-X867

Mfr description
MGPM25-50Z-X867 MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z-X867
  • Guide Type
    Slide Bearing
  • Magnet
    Without Magnet
  • Number of Switches
    2
  • Options Included
    Side Porting Type
  • Piping Type
    Side Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)