Overview
Mfr description
586402-3 EVOLUTION PUMP
- Longer operating life
- Oustanding volumetric efficiency
- Built for high-pressure, high-speed applications
Specifications
- Maximum Flow Rate215.1086976 L/min
- Shaft TypeStraight Keyed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data