Motion
EM31120
Ac Motor - 1-1/2 hp, 3 ph, 230/460 V, OPEN Enclosure, Continuous Duty
Mi Item #06503794
MFR #EM31120
Price$1,093.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Motor - 1-1/2 hp, 3 ph, 230/460 V, OPEN Enclosure, Continuous Duty
Mi Item #06503794
MFR #EM31120

Mfr description
1-1/2 3600 EM31120 ODP 208-230/460 56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,093.48/each

Specifications

Dimensions

  • NEMA Frame Size
    56
  • Overall Length C Dimension
    11.0700 in, 281.18 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in, 15.88 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    2 A at 460 V, 4 A at 230 V, 4.200 A at 208 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    3490 rpm
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2 A
  • Full Load Efficiency
    84 %
  • Insulation Class
    F
  • KVA Code
    L
  • Manufacturer Catalog Number
    EM31120
  • Model
    3518M
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz, 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)