Motion
FSNL532

SKF
FSNL532

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #06505134
MFR #FSNL532
Price$2,097.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSNL532

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #06505134
MFR #FSNL532

Mfr description
FSNL532 HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,097.12/each

Specifications

Dimensions

  • Base To Bore Centerline  
    170 mm
  • Bolt Center To Center Length
    18.5040 in
  • Compatible Bore Diameter
    7.9724 in
  • Overall Height  
    344 mm
  • Overall Length  
    550 mm
  • Overall Width  
    235 mm
  • Weight
    128.53 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316574620302
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • UPC_NO
    7316574620302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)