Motion
100-2HCB
100-2HCB
Mi Item #06505148
MFR #100-2HCB
Price$333.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100-2HCB
Mi Item #06505148
MFR #100-2HCB

Mfr description
100-2H COTTERED 10FT LG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.55/ft

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    6.07 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Working Load Capacity
    9300 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)